Zoro Homepage

12.0V Li-Ion Battery, 2.0Ah Capacity

  • Mfr # BAT414

  • Zoro # G7569055


product price: $54.00
/ea

Key Features

Battery Capacity
2 Ah
Number of Batteries Included
1
Voltage
12 V
Charger Included
No
For Use With
Bosch 12V Cordless Tools
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BAT414
Zoro #
G7569055
UPC #
000346453560
Country of Origin
Multiple

Dimensions

Length
2"
Width
4.74"
Overall Width
4 3/4 in
Overall Height
7 1/8 in
Overall Length
2 in

Details

Item
Battery
Battery Capacity
2 Ah
Number of Batteries Included
1
Voltage
12 V
Charger Included
No
For Use With
Bosch 12V Cordless Tools
Includes
(1) 12V Max Lithium-Ion 2.0Ah Battery (BAT414)
Series
12V max
Category Type
Battery Pack
Cordless Tool Battery Type
Li-Ion
Included Charger
No
Features
Cold Weather Performance to -4 Degrees F, Integrated Fuel Gauge for Charge Status
Cordless Tool Kit Contents
(1) Battery
Automatic Shut-Off
Yes
Wireless Tool Tracking
No
Cordless Tool Battery Platform
12V MAX
Weight
0.3 lb
Battery Series
12V MAX
Battery Chemistry
Li-ion

Description

Battery, Battery Capacity 2 Ah, Battery Chemistry Li-Ion, Charger Included No, Number of Batteries Included 1, Voltage 12V DC, Cordless Tool Kit Contents (1) Battery, Automatic Shut-Off Yes, Battery Series 12V MAX*, Cordless Tool Battery Platform 12V MAX, Overall Height 7 1/8 in, Overall Length 2 in, Overall Width 4 3/4 in, Weight 0.3 lb, Wireless Tool Tracking No

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.