Zoro Homepage

1.25 HP Variable Speed Palm Router

  • Mfr # GKF125CEN

  • Zoro # G4430157


product price: $169.00
/ea
Free Shipping & Returns

Key Features

HP
1 1/4 hp
Voltage
120V AC
Amps
7 A
Tool Length (In.)
4 9/64 in
No Load RPM
16,000 to 35,000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GKF125CEN
Zoro #
G4430157
UPC #
000346466171
Country of Origin
Mexico

Dimensions

Tool Length (In.)
4 9/64 in
Overall Width (In.)
4 9/64 in
Base Size (In.)
1-9/16
Overall Width
7 1/16 in
Overall Depth
9 3/4 in
Overall Height
4 7/16 in
Collet Size
1/4 in
Cord Length
0.83 ft
Shank Diameter
0.25 in
Base Width
1 9/16 in
Base Diameter
1 9/16 in

Details

Item
Router
HP
1 1/4 hp
Voltage
120V AC
Amps
7 A
No Load RPM
16,000 to 35,000
Corded/Cordless
Corded
Tool Weight (Lb.)
4.4
Includes
Collet Chuck Wrench, Fixed Base, Self-Releasing Collet Chuck, Variable-Speed Palm Router
Corded/Banded
Corded
Lock
Spindle
Cord
10 ft
Handle
Barrel
Bearings
Ball
Speed Type
Variable
Power Source
Corded
Switch
Rocker
Tool Weight
4.4 lb
Base Type
Fixed
Maximum Speed
35,000 RPM
Speed Setting
Variable
Router Class
Compact
Number of Speed Settings
6
Handle Type
Palm Grip
Horsepower
1.25 hp
Start Type
Soft-Start
Minimum Speed
16,000 RPM
Product Type
Router
Plug Type
Three-Prong
Current
7 A
Number of Bases Included
1
Kit Contents
Bare Tool, Collet Chuck Wrench, Fixed Base, Self-Releasing Collet Chuck
Housing Material
Aluminum

Description

Router, Product Type Router, Power Source Corded, Base Type Fixed, Horsepower 1.25 hp, Current 7 A, Maximum Speed 35,000 RPM, Number of Speed Settings 6, Speed Setting Variable, Collet Size 1/4 in, Voltage 120V AC, Router Class Compact, Handle Type Palm Grip, Start Type Soft-Start, Kit Contents Bare Tool, Collet Chuck Wrench, Fixed Base, Self-Releasing Collet Chuck, Tool Weight 4.4 lb, Includes Collet Chuck Wrench, Fixed Base, Self-Releasing Collet Chuck, Variable-Speed Palm Router

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.