Zoro Homepage
This item is Discontinued.
Bosch 12" L x General Purpose Cutting RDN12V-25P 12In 5/8T DEMO RCP BLD 2 TB RDN12V-25P

12" L x General Purpose Cutting RDN12V-25P 12In 5/8T DEMO RCP BLD 2 TB (Discontinued)

  • Mfr # RDN12V-25P
  • Zoro # G0778779
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RDN12V-25P
Zoro #
G0778779
UPC #
346350982
Country of Origin
Switzerland

Dimensions

Length
12"

Details

Application
General Purpose
Teeth per Inch
5/8

Description

RDN12V-25P 12In 5/8T DEMO RCP BLD 2 TB, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.