Shop BOSCH
See all product information
Create Account
1/2In Black Oxide SP Jobber 3/8 Red
- Mfr # BL2159
- Zoro # G3134245
product price:Â
$
11.75
/ea
Sold in multiples of 3 for
$35.25
Zoro's best price: not eligible for any other offers or promotions
Key Features
Drill Bit Size
#13
Shank Dia.
0.375 inches
Finish - Machining
Black Oxide
Drill Bit Grouping
Drill Bit
Number of Pieces
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BL2159
- Zoro #
- G3134245
- UPC #
- 346331523
- Country of Origin
- China
- Item
- 1/2In Black Oxide SP Jobber 3/8 Red,PK3
- Finish - Machining
- Black Oxide
- Drill Bit Grouping
- Drill Bit
- Number of Pieces
- 3
- Measurement System
- Wire
Description
1/2In Black Oxide SP Jobber 3/8 Red,PK3, Drill Bit Size #13, Wire
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.