Zoro Homepage

1/2in SDS Plus dust collector

  • Mfr # GDE18V-12N

  • Zoro # G512924594


product price: $129.00
/ea
Free Shipping & Returns

Key Features

Overall Width
3 1/2 in
Compatible Tool Type
Rotary Hammer
Compatible Chuck Style
SDS-Plus
Optimal Drilling Range Maximum
1/2 in
Application
Drilling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GDE18V-12N
Zoro #
G512924594
UPC #
000346812060
Country of Origin
China

Dimensions

Overall Width
3 1/2 in
Maximum Application Diameter
1/2 in
Overall Length
11 1/4 in

Details

Item
Dust Collection Attachment
Compatible Tool Type
Rotary Hammer
Compatible Chuck Style
SDS-Plus
Optimal Drilling Range Maximum
1/2 in
Application
Drilling
Number of Pieces
1
Wet or Dry Use
Dry
OSHA Table 1 Compliant
OSHA Table 1 Compliant
Kit Contents
(2) Dust Eye Brush Rings, 1/2 in Dust Eye, Dust Container, GDE18V-12 SDS-plus 1/2 in Dust Collection Attachment, HEPA Filter
Product Type
Dust Collection Attachment
Standards
OSHA
Dust Compartment Type
Separate Vacuum
Solid Bit Optimal Drilling Range in Concrete
2 in
Material
Metal, Plastic
Filtration Type
HEPA
Compatible with Manufacturer Part Number
GBH18V-22
Battery Series
CORE18V(R)
Extractor Mounting Location
On-Tool

Description

DUST COLLECTION ATTACHMENT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.