Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2In X 5/16In ShBrad PtDrill Bit

  • Mfr # B14607

  • Zoro # G3576268


product price: $8.89
/ea
Sold in multiples of 3 for $26.67

Key Features

Bit Dia.
1/2"
Overall Length
5 15/16 in
Shank Size
5/16 in
Drill Style
Brad Point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B14607
Zoro #
G3576268
UPC #
346353853
Country of Origin
United States

Dimensions

Bit Dia.
1/2"
Overall Length
5 15/16 in
Shank Size
5/16 in

Details

Drill Style
Brad Point
Item
Wood Drilling Bit

Description

Wood Drilling Bit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.