Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12V 2-Tool Driver Combo Kit with Two-Speed Pocket Driver and Impact Driver

  • Mfr # CLPK27-120

  • Zoro # G3535463


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Voltage
12 V DC
Cordless Tools Included
Impact Driver, Screwdriver
Battery Capacity
(2) 2.0 Ah
Number of Tools
2
Cordless Tool Battery Type
Li-Ion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLPK27-120
Zoro #
G3535463
UPC #
000346449365
Country of Origin
Malaysia

Details

Voltage
12 V DC
Cordless Tools Included
Impact Driver, Screwdriver
Battery Capacity
(2) 2.0 Ah
Number of Tools
2
Cordless Tool Battery Type
Li-Ion
Includes
(2) Batteries
Series
12V MAX
No. of Batteries Included
2
Battery Included
Yes
Carrying Case
Carrying Bag
Charger
30RW47
Screwdriver
5EEW5
Corded/Banded
Cordless
Corded/Cordless
Cordless
Max. Torque
930 in-lb
Item
Cordless Tool Combination Kit
Battery Pack Replacement
22DK17
Impact Driver
Mfr No. PS41
Charger Included
Yes
Battery Series
12V MAX*
Case Included
(1) Carrying Case
Battery Model No.
(2) 22DK17
Screwdriver - Style
Pistol Grip
Included Fastening Tools
Impact Driver (930 in-lb), Screwdriver
Screw Gun - Free Speed
1,300 RPM
Wireless Tool Tracking
No
Power Source
Cordless
Cordless Tool Kit Contents
(2) Bare Tools, (2) Batteries, (1) Charger
Impact Driver - Torque Range
930 in-lb
Number of Batteries Included
2
Number of Pieces
5
Battery Chemistry
Li-Ion
Tool Series
12V MAX*
Impact Driver - Maximum Torque
930 in-lb
Battery Type
Li-Ion
All Product Types Included
Impact Driver, Screwdriver
Includes Case
Case Included
Number of Chargers Included
1

Description

Cordless Tool Combination Kit, Cordless Tools Included Impact Driver, Screwdriver, Voltage 12 V DC, Power Source Cordless, Number of Tools 2, Battery Capacity (2) 2.0 Ah, Includes (2) Batteries, Tool Brand Bosch, Series 12V MAX, Battery Included Yes, Number of Batteries Included 2, Battery Model No. (2) 22DK17, Battery Series 12V MAX*, Charger 30RW47, Charger Included Yes, Cordless Tool Kit Contents (2) Bare Tools, (2) Batteries, (1) Charger

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.