Zoro Homepage

12V Two-Speed Pocket 5.6" Driver Kit

  • Mfr # PS21-2A

  • Zoro # G0836412


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Voltage
12 V DC
Chuck Size
1/4 in
Handle Type
Pistol Grip
Includes
(1) Carrying Case, (2) 1-1/2 In Power Drive Bits
Series
12V max
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS21-2A
Zoro #
G0836412
UPC #
000346396829
Country of Origin
Malaysia

Dimensions

Chuck Size
1/4 in
Drive Size
1/4 in
Tool Length
5 5/8 in
Overall Length
5 5/8 in
Overall Height
7 in
Overall Width
2 1/2 in

Details

Item
Screwdriver Kit
Voltage
12 V DC
Handle Type
Pistol Grip
Includes
(1) Carrying Case, (2) 1-1/2 In Power Drive Bits
Series
12V max
Features
Attachment Compatible, Compact Design
Clutch Style
20+1 Position Adjustable
Tool Weight
1.4 lb
Driver and Wrench Product Grouping
Cordless Screwdriver Kits
Autofeed
No
Included Charger
19TT52
Cordless Tool Battery Type
Li-Ion
Battery Included / Bare Tool
Battery Included
Battery Capacity
(2) 2.0 Ah
Battery Included
(2) Mfr. No. 22DK17
Max. Torque
265 in-lb
Brushless Motor
No
Charger Replacement
19TT52
Corded/Banded
Cordless
No Load RPM
0 to 350/0 to 1300
Corded/Cordless
Cordless
Battery Pack Replacement
Mfr. No. 22DK17
Throttle Type
Trigger
Housing Material
Durashield
Drive Configuration
Right Angle
Variable Speed
Yes
Reversible
Reversible
Trigger Lock
No
Hex Bit
1/4 in
Charger Included
Yes
Number of Clutch Settings
20+1 Position Adjustable
Cordless Tool Kit Contents
(1) Bare Tool, (2) Batteries, (1) Charger
Duty Rating
General Duty
Built-In Light
Yes
Battery Series
12V MAX*
Power Source
Cordless
Number of Speed Settings
2
Screwdriver Type
General Purpose Screwdriver
Number of Batteries Included
2
Wireless Tool Tracking
No
Free Speed
1,300 RPM
Clutch Type
Adjustable
Battery Model No.
22DK17
Battery Type
Li-Ion
Motor Type
Brushed
Includes Autofeed
Autofeed Not Included
Includes Trigger Lock
No Trigger Lock
Includes Battery
Battery Included
Torque - Maximum
265 in-lb
Charger Manufacturing Model Number
22DK17
Number of Chargers Included
1
No Load Speed
1,300 RPM
Battery Chemistry
Li-Ion
Speed Control
Variable
Product Type
General Purpose Screwdriver

Description

Cordless Screwdriver Kits, Screwdriver Kit, Autofeed No, Chuck Size 1/4 in, Battery Included / Bare Tool Battery Included, Voltage 12 V DC, Max. Torque 265 in-lb, No Load RPM 0 to 350/0 to 1300, Clutch Style 20+1 Position Adjustable, Series 12V max, Cordless, Brushless Motor No, Handle Type Pistol Grip, Cordless Tool Battery Type Li-Ion, Battery Capacity (2) 2.0 Ah, Battery Included (2) 22DK17, Battery Pack Replacement 22DK17, Features Attachment Compatible, Compact Design, Tool Length 5 5/8 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.