Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

13/16" Bi-Metal STP Hole Saw US

  • Mfr # HB081

  • Zoro # G3579077


product price: $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Primary Saw Application
Wood, Metal
Saw Dia.
13/16"
Tooth Material
Bi-Metal
Arbor Design
Arbor Not Included
Teeth per Inch
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HB081
Zoro #
G3579077
UPC #
346374780
Country of Origin
China

Dimensions

Saw Dia.
13/16"
Max. Cutting Depth
1-5/8"

Details

Primary Saw Application
Wood, Metal
Tooth Material
Bi-Metal
Arbor Design
Arbor Not Included
Teeth per Inch
5
Item
Hole Saw
Impact Rated
Not Impact Rated
Hole Saw Product Grouping
Hole Saws

Description

Hole Saw, Impact Rated Not Impact Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.