Zoro Homepage

1/4"-6mm Diamond Grit Hole Saw

  • Mfr # HDG14

  • Zoro # G0777205


product price: $14.99
/ea
Sold in multiples of 5 for $74.95

Key Features

Primary Saw Application
Porcelain Tile, Granite, Slate, Marble, Limestone, Travertine, Ceramic Tile
Tooth Material
Diamond Grit
Max. Cutting Depth
1"
Teeth per Inch
Segmented
Saw Dia.
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDG14
Zoro #
G0777205
UPC #
346391961
Country of Origin
United Kingdom

Dimensions

Max. Cutting Depth
1"
Saw Dia.
1/4"

Details

Primary Saw Application
Porcelain Tile, Granite, Slate, Marble, Limestone, Travertine, Ceramic Tile
Tooth Material
Diamond Grit
Teeth per Inch
Segmented
Impact Rated
Not Impact Rated
Item
Hole Saw
Hole Saw Product Grouping
Hole Saws

Description

Hole Saw, Impact Rated Not Impact Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.