Zoro Homepage

1/4In Black Oxide SP 6In Long Carded

  • Mfr # BL2643

  • Zoro # G3676745


product price: $4.59
/ea
Sold in multiples of 5 for $22.95

Key Features

Finish - Machining
Black Oxide
Standards
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BL2643
Zoro #
G3676745
UPC #
346331660
Country of Origin
China

Dimensions

Drill Bit Size
1/4 In.
Overall Length
6 inches

Details

Item
1/4In Black Oxide SP 6In Long Carded,PK5
Finish - Machining
Black Oxide
Standards
Not Rated

Description

1/4In Black Oxide SP 6In Long Carded,PK5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.