14"L Plastic Table Saw Insert
Mfr # TS1006
Zoro # G1807587
product price: $85.00
/ea
Free Shipping & Returns
Key Features
For Use With
Bosch GTS1041A REAXX Table Saw
Length
14 in
Includes
Hardware Kit for Dado Cutting, Zero-Clearance Throat Plate Insert for Use with Saw Blade or Dado Set
Features
Dado Cutter Insert Option, Zero-Clearance Insert Offers Precision Cuts At 90 Degrees
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TS1006
Zoro #
G1807587
UPC #
000346463903
Country of Origin
Taiwan, Province of China
Dimensions
Length
14 in
Thickness
3/8 in
Overall Length
14 in
Width
6 3/8 in
Height
16 1/2 in
Overall Width
6 3/8 in
Overall Height
16 1/2 in
Details
Item
Table Saw Insert
For Use With
Bosch GTS1041A REAXX Table Saw
Includes
Hardware Kit for Dado Cutting, Zero-Clearance Throat Plate Insert for Use with Saw Blade or Dado Set
Features
Dado Cutter Insert Option, Zero-Clearance Insert Offers Precision Cuts At 90 Degrees
Material
Plastic
Compatible Product Type
GTS1041A
Product Type
Table Saw Insert
Description
Table Saw Insert, 14 in L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.