Shop BOSCH
See all product information
Create Account
15/32In Cobalt SPJobber Drill Bit
- Mfr # CO4157
- Zoro # G3134315
product price:Â
$
13.19
/ea
Sold in multiples of 6 for
$79.14
Zoro's best price: not eligible for any other offers or promotions
Key Features
Drill Bit Point Angle
135 Degrees
Drill Bit Size
#19
Shank Dia.
0.468 inches
Material - Machining
Cobalt
Finish - Machining
Uncoated (Bright Finish)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CO4157
- Zoro #
- G3134315
- UPC #
- 346333404
- Country of Origin
- China
Dimensions
- Overall Length
- 5.75 inches
- Drill Bit Size
- #19
- Shank Dia.
- 0.468 inches
Details
- Item
- 15/32In Cobalt SPJobber Drill Bit ,PK6
- Drill Bit Point Angle
- 135 Degrees
- Material - Machining
- Cobalt
- Finish - Machining
- Uncoated (Bright Finish)
- Drill Bit Grouping
- Drill Bit
- Number of Pieces
- 6
- Measurement System
- Wire
Description
15/32In Cobalt SPJobber Drill Bit ,PK6, Drill Bit Size #19, Wire
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.