Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16 ft. 1-3/8 dia. Dust Extractor Hose

  • Mfr # VH1635

  • Zoro # G9469205


product price: $99.00
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. VAC090 and VAC140
Includes
Adapter
Material
Plastic
Overall Dia. (In.)
1-3/8
Length (Ft.)
16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VH1635
Zoro #
G9469205
UPC #
000346460452
Country of Origin
Germany

Dimensions

Overall Dia. (In.)
1-3/8
Length (Ft.)
16
Hose Dia. (In.)
1-3/8
Hose Length
16 ft
Hose Dia.
1 3/8 in

Details

Item
Vacuum Hose
For Use With
Mfr. No. VAC090 and VAC140
Includes
Adapter
Material
Plastic
Type
Dust Extraction
Fits Vacuum Models
VAC Series, VAC090A, VAC090AH, VAC090S, VAC140A, VAC140AH, VAC140S
Color
Black
For Vacuum Type
Canister Vacuum, Shop Vacuum
Hose Product Grouping
Vacuum Hose
Fits Vacuum Brand
Bosch

Description

Vacuum Hose, Hose Dia. 1 3/8 in, Hose Length 16 ft, Material Plastic, For Vacuum Type Canister Vacuum, Shop Vacuum, Fits Vacuum Brand Bosch, Fits Vacuum Models VAC090A, VAC090AH, VAC090S, VAC140A, VAC140AH, VAC140S, Color Black, Includes Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.