Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18 Carbide Zip Bit

  • Mfr # TC1

  • Zoro # G207972039


product price: $11.99
/ea

Key Features

Overall Length
3 inches
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC1
Zoro #
G207972039
UPC #
720361000173
Country of Origin
United States

Dimensions

Overall Length
3 inches

Details

Material - Machining
Carbide

Description

18 Solid Carbide Zip Bit, For Irregular Cuts Such As Angles, Pipe Holes Outlet Holes Through Ceramic Wall Tile, Cement Board, Cultured Marble Plaster Up To 1 Thick, Cuts Throught Ceramic Wall Tile The Attached Drywall Or Cement Backer Board With One Cut, For Use With RotoZip, RotoMite SpiraCut Power Tools

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.