Zoro Homepage

1/8In Black Oxide SP 12In Long Carded

  • Mfr # BL2735

  • Zoro # G3676779


product price: $5.69
/ea
Sold in multiples of 2 for $11.38

Key Features

Finish - Machining
Black Oxide
Standards
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BL2735
Zoro #
G3676779
UPC #
346331868
Country of Origin
China

Dimensions

Drill Bit Size
1/8 In.
Overall Length
12 in

Details

Item
Extra Long Drill Bit
Finish - Machining
Black Oxide
Standards
Not Rated

Description

Extra Long Drill Bit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.