18V 1/4 and 1/2 in. Cordless Brushless Impact Driver Kit (Battery & Charger)

  • Mfr # GDX18V-1800B12

  • Zoro # G222440919


product price:  $272.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V
Drive Size
1/4 and 1/2 in
Max. Torque
1,800 in-lb
Battery Capacity
2 Ah
Number of Batteries Included
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GDX18V-1800B12
Zoro #
G222440919
UPC #
346651386
Country of Origin
Malaysia

Dimensions

Drive Size
1/4 and 1/2 in
Tool Length
5.8 in

Details

Voltage
18 V
Max. Torque
1,800 in-lb
Battery Capacity
2 Ah
Number of Batteries Included
1
Free Speed
3400 rpm
Corded/Cordless
Cordless
Battery Type
Lithium-Ion
Kit/ Tool Only
Kit (Battery & Charger)
Item
Impact Driver
Variable Speed
Yes
Brushed/Brushless
Brushless
Tool Weight
2.5 lb

Description

The Bosch freak is half driver, half wrench, all impact. The GDX18V-1800 two-in-one 1/4 in. and 1/2 in. bit/socket impact driver delivers results, with the two-in-one bit/socket drive that offers a 1/4 in. quick-change hex shank holder with power groove for bits and a 1/2 in. square drive for sockets. the impact drivers efficient, powerful EC brushless motor produces up to 1,800 in.-lb. of torque and up to 0-4,200 impacts per minute. the variable-speed trigger provides accurate driving speed. The two-in-one bit/socket drive increases both convenience and power. Bits can stay conveniently inserted when using deep sockets and more torque is transferred directly thru the 1/2 in. square drive anvil. There is no more torque loss through socket adapters or broken socket adapters. The kit comes with one 18V 2.0 Ah slimpack battery and a charger.

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.