Zoro Homepage
This item is Discontinued.
Bosch 18V 1/4" Hex 25618-02+GBA18V63

18V 1/4" Hex (Discontinued)

  • Mfr # 25618-02+GBA18V63
  • Zoro # G7646830
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25618-02+GBA18V63
Zoro #
G7646830
UPC #
000346457926
Country of Origin
Malaysia

Dimensions

Drive Size
1/4 in
Overall Length
5 3/4 in

Description

Cordless Impact Driver Kits, Impact Driver Kit, Battery Included / Bare Tool Battery Included, Voltage 18 V DC, Max. Torque 1,650 in-lb, Clutch Style Adjustable, Cordless, Brushless Motor No, Handle Type Pistol Grip, Cordless Tool Battery Type Li-Ion, Battery Capacity 2.0 Ah, (1) 6.3 Ah, Battery Included 54EF60, Battery Pack Replacement 54EF60, Features Designed Impact Mechanism, Lightweight, SlimPack Batteries, Tool Length 13-3/4 In., Tool Weight 3.8 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.