Shop BOSCH

Cordless Tool Combination Kit, (2) 4.0Ah

  • Mfr # GXL18V-227B25

  • Zoro # G607045913


product price: 
$
493.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Voltage
18 V DC
Cordless Tools Included
Batteries, Hammer Drill/Driver, Impact Driver/Wrench
Battery Capacity
(2) 4.0Ah
Number of Tools
2
Includes
(1) 18V Battery Charger, (1) 4-Piece Bit Set, (1) 4x Bit Holder, (1) Carrying Bag, (2) Belt Clips
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GXL18V-227B25
Zoro #
G607045913
UPC #
000346661910
Country of Origin
Malaysia
Voltage
18 V DC
Cordless Tools Included
Batteries, Hammer Drill/Driver, Impact Driver/Wrench
Battery Capacity
(2) 4.0Ah
Number of Tools
2
Includes
(1) 18V Battery Charger, (1) 4-Piece Bit Set, (1) 4x Bit Holder, (1) Carrying Bag, (2) Belt Clips
Series
GXL
Battery Included
(2) GBA18V40
Item
Cordless Tool Combination Kit
Drill
Mfr. No. GSB18V-975C
Impact Driver
GDX18V-1860C
Charger
GAL18V-40
Impact Wrench
GDX18V-1860C
Hammer Drill
GSB18V-975C
Power Source
Cordless
Number of Batteries Included
2
Battery Model No.
Mfr. No. GBA18V40
Hammer Drill - Max. Torque
975 in-lb
Included Fastening Tools
1/2 in Impact Driver/Wrench; 1/4 in Impact Driver/Wrench
Charger Included
Yes
Battery Series
CORE18V(R)
Cordless Tool Kit Contents
(1) Charger; (2) Batteries
Case Included
(1) Carrying Case
Charger Manufacturing Model Number
GAL18V-40
Includes Case
Case Included
Battery Manufacturing Model Number
GBA18V40
All Product Types Included
Hammer Drill/Driver, Impact Driver
Number of Chargers Included
1
Tool Series
GXL
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Cordless Tool Combination Kit, Cordless Tools Included Batteries, Hammer Drill/Driver, Impact Driver/Wrench, Voltage 18 V DC, Power Source Cordless, Number of Tools 2, Battery Capacity (2) 4.0Ah, Includes (1) 18V Battery Charger, (1) 4-Piece Bit Set, (1) 4x Bit Holder, (1) Carrying Bag, (2) Belt Clips, Series GXL, Battery Included (2) GBA18V40, Number of Batteries Included 2, Battery Model No. Mfr. No. GBA18V40, Battery Series CORE18V(R), Charger GAL18V-40, Charger Included Yes

Ratings & reviews