Zoro Homepage

18V 7/16" Cordless Impact Driver

  • Mfr # HTH182B

  • Zoro # G2088941


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Drive Size
7/16 in
Max. Torque
500 ft-lb
Includes
(1) 7/16" Impact Wrench Bare Tool
Number of Batteries Included
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HTH182B
Zoro #
G2088941
UPC #
000346406146
Country of Origin
United States

Dimensions

Drive Size
7/16 in
Overall Length
11 in

Details

Voltage
18 V DC
Max. Torque
500 ft-lb
Includes
(1) 7/16" Impact Wrench Bare Tool
Number of Batteries Included
0
Power Source
Cordless
Impacts per Minute
2,000
Free Speed
1,900 RPM
Fastening Torque
500 ft-lb
Brushless Motor
No
Number of Speed Settings
1
Drive Configuration
Straight
Series
High Torque
Corded/Cordless
Cordless
Cordless Tool Battery Type
Li-Ion
Tool Weight
5.7 lb
Handle Type
Pistol Grip
Anvil Impact Action
Mechanical
Battery Included
No
Features
High Torque, Quick Change 7/16 In. Hex Anvil, Spring-Loaded Hammer and Anvil System
Corded/Banded
Cordless
Cordless Tool Kit Contents
(1) Bare Tool
Battery Series
CORE18V(R)
Charger Included
No
Drive Type
Worm Drive
Wireless Tool Tracking
No
Built-In Light
Yes
Impact Rated
Impact Rated
Case Included
No
Collett
7/16 in Quick Change Anvil
Breakaway Torque
500 ft-lb
Retainer Type
Quick Change Hex
Battery Model No.
22DK18
Motor Type
Brushed
Number of Chargers Included
0
No Load Speed
1,900 RPM
Drive Shape
Hex
Includes Case
Case Not Included
Battery Series_x
CORE18V®

Description

Cordless Impact Drivers, Impact Wrench, Drive Size 7/16 in, Drive Configuration Straight, Max. Torque 500 ft-lb, Bare Tool, Voltage 18 V DC, Series High Torque, Cordless Tool Battery Type Li-Ion, Brushless Motor No, Anvil Impact Action Mechanical, Max. Blows per Minute 2,100, Max. No Load RPM 1,900, Cordless, Handle Type Pistol Grip, Battery Capacity Not Applicable, Tool Length 10 3/4 in, Tool Weight 5.7 lb, Battery Pack Replacement 22DK18

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.