Zoro Homepage

18V Compact Reciprocating Saw, Bare Tool

  • Mfr # GSA18V-083B

  • Zoro # G4419357


original price: $149.00
13% off
new price: $129.00
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Stroke Length
13/16 in
Max. Strokes per Minute
3,050
Features
Best in Class Power-to-Weight Ratio, Compact Design, Optimized 0.83 in Stroke, Toolless Lockjaw
Adjustable Shoe
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GSA18V-083B
Zoro #
G4419357
UPC #
000346486728
Country of Origin
China

Dimensions

Stroke Length
13/16 in
Tool Length
15 3/4 in
Length of Stroke
27/32"
Overall Length
15 3/4 in

Details

Item
Reciprocating Saw
Voltage
18 V DC
Max. Strokes per Minute
3,050
Features
Best in Class Power-to-Weight Ratio, Compact Design, Optimized 0.83 in Stroke, Toolless Lockjaw
Adjustable Shoe
Yes
Power Source
Cordless
Stroke Type
Straight
Tool Weight
5.5 lb
No Load Strokes/Minute
0 to 3050
Strokes per Minute
0 to 3050
Cordless Tool Battery Type
Li-Ion
Included Charger
No
Corded/Cordless
Cordless
Brushless Motor
No
Blade Type
Recip Blade
Cutting Action
Straight
Handle Type
Pistol Grip
Item - Cordless Reciprocating Saws
Cordless Reciprocating Saw
Battery Pack Replacement
22DK18
Battery Included / Bare Tool
Bare Tool
Includes
(2) 6 in Bi-Metal Blades
Corded/Banded
Cordless
Shoe Design
Adjustable
Battery Included
No
Application
General Purpose
Series
GSA18V-083
Cordless Tool Kit Contents
(1) Bare Tool
Min. Strokes per Minute
0
Variable Speed
Yes
Wireless Tool Tracking
No
Tool Style
Compact
Number of Batteries Included
0
Vibration Reduction
No
Pivoting Head
No
Charger Included
No
Stroke Rate - Maximum
3,050
Includes Pivoting Head
Pivoting Head Not Included
Number of Chargers Included
0
Includes Adjustable Shoe
Shoe Adjustable
Motor Type
Brushed
Includes Vibration Reduction
Vibration Reduction Not Included
Includes Battery
Tool Only
Stroke Rate - Minimum
0
Speed Control
Variable

Description

Reciprocating Saw, Cordless, Series GSA18V-083, Primary Saw Application General Purpose, Adjustable Shoe Yes, Tool Style Compact, Stroke Length 13/16 in, Stroke Type Straight, Min. Strokes per Minute 0, Max. Strokes per Minute 3,050, Variable Speed Yes, Pivoting Head No, Vibration Reduction No, Tool Length 15 3/4 in, Tool Weight 5.5 lb, Wireless Tool Tracking No, Brushless Motor No, Cordless Tool Kit Contents (1) Bare Tool, Voltage 18 V DC, Number of Batteries Included 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.