Zoro Homepage

18V Cordless Palm Router

  • Mfr # GKF18V-25N

  • Zoro # G421729013


product price: $270.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GKF18V-25N
Zoro #
G421729013
UPC #
000346818420
Country of Origin
Hungary

Description

Experience optimal performance and portability with the Bosch GKF18V-25 18V Brushless Colt palm router a cordless solution with the best power-to-size ratio in its class. Featuring an efficient brushless motor that produces 1.39 peak horsepower and spins at a variable speed of 10 000 to 30 000 RPM this router is ideal for precise edge forming on tables and windowsills as well as more demanding surface routing and OSB flush cutting. The compact ergonomic design features both high and low soft gripping positions for added comfort and control during vertical and horizontal applications. The router's depth adjustment system allows for rough and fine depth adjustments in 1/64 In. increments with a max depth cut of 1-11/32 In. for precise and customizable woodworking results. The simplified flip-and-release spindle lock lever helps ensure a quick and efficient bit change process while on the job. For added convenience and flexibility the GKF18V-25 Colt palm router is fully compatible with all previous corded Colt (PR20) accessories. Keep dust at bay with two vacuum adaptors and a chip shield that deliver effective extraction for both edge and surface routing applications. Equipped with drop detection the router automatically shuts off upon detecting a fall. Additionally restart protection prevents the router from accidental startup when switching batteries. Benefit from greater control with the router's soft-start circuitry and convenience motor brake features. Workers can elevate their routing experience with the freedom and versatility of the cordless Bosch GKF18V-25 18V Brushless Colt palm router.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.