Shop BOSCH
See all product information
Create Account
19/64In Black Oxide SP Jobber Carded
- Mfr # BL2146
- Zoro # G5502556
product price:Â
$
3.39
/ea
Sold in multiples of 3 for
$10.17
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Length
4.375 inches
Drill Bit Size
#12
Shank Dia.
0.296 inches
Finish - Machining
Black Oxide
Measurement System
Wire
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BL2146
- Zoro #
- G5502556
- UPC #
- 346331394
- Country of Origin
- China
- Item
- 19/64In Black Oxide SP Jobber Carded,PK3
- Finish - Machining
- Black Oxide
- Measurement System
- Wire
- Drill Bit Grouping
- Drill Bit
- Number of Pieces
- 3
Dimensions
- Overall Length
- 4.375 inches
- Drill Bit Size
- #12
- Shank Dia.
- 0.296 inches
Description
19/64In Black Oxide SP Jobber Carded,PK3, Drill Bit Size #12, Wire
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.