Zoro Homepage

2-3/32 In. 3/4 In. Drive 6-Point Wheel Bearing Locknut Socket

  • Mfr # 1901

  • Zoro # G500940933


product price: $48.39
/ea

Key Features

Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1901
Zoro #
G500940933
UPC #
731413019012
Country of Origin
United States

Details

Item
Socket
Number of Points
6

Description

2-3/32" 6 point locknut socket wheel bearing locknuts are easy to remove or install with these specially designed sockets sockets are made of high-strength steel; openings resist "rounding out" can be used with an extension and torque wrench to tighten the locknut as required truck wheel bearing locknut socket has 3/4 square drive opening. d169 this high-grade truck wheel bearing locknut socket is made of high-strength steel. note: sockets are designed for use with 3/4 in. square-drive manual tools only. . opening size (6 pt.) 2-3/32".

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.