Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-5/8" 118 Deg. Jobber Length Drill Bit

  • Mfr # TI2134IM

  • Zoro # G4102747


product price: $3.79
/ea

Key Features

Overall Length
2 5/8 in
Drill Bit Point Angle
118 Degrees
Drill Bit Size
7/64 in
Shank Dia.
1/4"
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TI2134IM
Zoro #
G4102747
UPC #
000346471397
Country of Origin
China

Dimensions

Overall Length
2 5/8 in
Drill Bit Size
7/64 in
Shank Dia.
1/4"
Drill Bit Dimension Type
Fractional Inch
Size
7/64"
Drilling Depth
1-1/2"
Depth:Dia. Ratio
14xD
Maximum Drilling Depth
1 1/2 in
Shank Hex Size
1/4 in
Flute Length
1 1/2 in

Details

Item
Hex Shank Drill Bit
Drill Bit Point Angle
118 Degrees
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
TiN
Shank Type - Machining
Quick-Change Hex
Impact Rated
Yes
Decimal Equivalent
0.1094
Shank Shape
Hex
Features
118 Degrees
Standards
Not Rated
Primary Material Application ISO Code
O
Measurement System
Fractional Inch
Drill Bit Point Type
Split Point
Primary Material Application
Steel
Impact Rating
Impact Rated
Flute Type
Spiral
Coolant Fed
Non-Coolant Through

Description

Hex Shank Drill Bit, 7/64 in, Drill Bit Point Angle 118 Degrees , Drill Bit Point Type Split Point, High Speed Steel, TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.