Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-5/8 In. 3/4 In. Drive 6-Point Wheel Bearing Locknut Socket

  • Mfr # 1922

  • Zoro # G900941080


product price: $59.45
/ea

Key Features

Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1922
Zoro #
G900941080
UPC #
731413019227
Country of Origin
United States

Details

Item
Socket
Number of Points
6

Description

2-5/8" 6 point locknut socket wheel bearing locknuts are easy to remove or install with these specially designed sockets sockets are made of high-strength steel; openings resist "rounding out" can be used with an extension and torque wrench to tighten the locknut as required heavy-duty truck wheel bearing locknut socket wheel bearing locknuts are easy to remove or install with the help of these specially designed sockets. the high quality and strength of the steel allows for the resistant of rounding out. this is a very handy to have and easy to use. to find the correct size, just measure the locknuts from flat to flat. this is a 6-point 2-5/8 in. locknut socket made of high-strength steel this socket is designed for use with 3/4 in. square drive manual tools only resist rounding out.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.