2-9/16" Bi-Metal STP Hole Saw US
Mfr # HB256
Zoro # G3250278
product price: $10.99
/eaKey Features
Primary Saw Application
Wood, Metal
Saw Dia.
2-9/16"
Tooth Material
Bi-Metal
Arbor Design
Arbor Not Included
Teeth per Inch
5
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HB256
Zoro #
G3250278
UPC #
346375039
Country of Origin
China
Dimensions
Saw Dia.
2-9/16"
Max. Cutting Depth
1-5/8"
Details
Primary Saw Application
Wood, Metal
Tooth Material
Bi-Metal
Arbor Design
Arbor Not Included
Teeth per Inch
5
Item
Hole Saw
Impact Rated
Not Impact Rated
Hole Saw Product Grouping
Hole Saws
Description
Hole Saw, Impact Rated Not Impact Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.