Zoro Homepage

2-Cutter Hammer Drill Bit 1" x 10"L, SDS Plus

  • Mfr # HC2163

  • Zoro # G4886664


product price: $32.65
/ea

Key Features

Shank Type - Machining
SDS Plus
Overall Length
10 in
Drill Bit Size
1 in
Flute Length
8 in
Shank Diameter
13/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HC2163
Zoro #
G4886664
UPC #
000346279702
Country of Origin
Germany

Dimensions

Overall Length
10 in
Drill Bit Size
1 in
Flute Length
8 in
Shank Diameter
13/32 in
Maximum Drilling Depth
8 in

Details

Item
Rotary Hammer Drill
Shank Type - Machining
SDS Plus
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide
Number of Pieces
1
Number of Cutter Heads
2
Impact Rated
No
Percussion Rated
No
For Tool Type
Rotary Hammer
Primary Material Application
Concrete
Decimal Equivalent
1
Sub Brand
Bulldog
Measurement System
Fractional Inch

Description

Rotary Hammer Drill, SDS Plus, 1 in, Carbide, 10 in Overall Length, Maximum Drilling Depth 8 in, Shank Diameter 25/64 in, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.