Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-Cutter Hammer Drill Bit 1/4" x 6"L, Round, 5PK

  • Mfr # LBH0045

  • Zoro # G7825837


product price: $17.79
/pk 5, $3.56/ea

Key Features

Shank Type - Machining
Straight
Overall Length
6 in
Drill Bit Size
1/4 in
Flute Length
4 in
Shank Diameter
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LBH0045
Zoro #
G7825837
UPC #
000346474893
Country of Origin
China

Dimensions

Overall Length
6 in
Drill Bit Size
1/4 in
Flute Length
4 in
Shank Diameter
1/4 in
Maximum Drilling Depth
4 in

Details

Item
Round Hammer Drill
Shank Type - Machining
Straight
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide Tipped
Number of Cutter Heads
2
Impact Rated
No
Percussion Rated
Yes
Number of Pieces
5
For Tool Type
Hammer Drill
Measurement System
Fractional Inch
Decimal Equivalent
0.25
Primary Material Application
Block, Concrete, Masonry

Description

Round Hammer Drill, Straight, 1/4 in, Carbide Tipped, 6 in Overall Length, Maximum Drilling Depth 4 in, Shank Diameter 1/4 in, Bright (Uncoated), Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.