Zoro Homepage

2-Cutter Hammer Drill Bit 3/16" x 12"L, SDS Plus, 25PK

  • Mfr # HC2014B25

  • Zoro # G0770677


product price: $292.99
/pk 25, $11.72/ea
Free Shipping & Returns

Key Features

Shank Type - Machining
SDS Plus
Overall Length
12 in
Drill Bit Size
3/16 in
Flute Length
10 in
Shank Diameter
13/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HC2014B25
Zoro #
G0770677
UPC #
000346280906
Country of Origin
Germany

Dimensions

Overall Length
12 in
Drill Bit Size
3/16 in
Flute Length
10 in
Shank Diameter
13/32 in
Maximum Drilling Depth
10 in

Details

Item
Rotary Hammer Drill
Shank Type - Machining
SDS Plus
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide
Number of Pieces
1
Percussion Rated
No
Impact Rated
No
Number of Cutter Heads
2
Decimal Equivalent
0.1875
Primary Material Application
Concrete, Masonry
For Tool Type
Rotary Hammer
Measurement System
Fractional Inch
Sub Brand
Bulldog

Description

Rotary Hammer Drill, SDS Plus, 3/16 in, Carbide, 12 in Overall Length, Maximum Drilling Depth 10 in, Shank Diameter 25/64 in, Bright (Uncoated), Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.