Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-Cutter Hammer Drill Bit 3/4" x 39"L, SDS Plus

  • Mfr # HC2129

  • Zoro # G0603270


product price: $44.85
/ea

Key Features

Shank Type - Machining
SDS Plus
Overall Length
39 in
Drill Bit Size
3/4 in
Flute Length
37 in
Shank Diameter
13/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HC2129
Zoro #
G0603270
UPC #
000346439090
Country of Origin
Germany

Dimensions

Overall Length
39 in
Drill Bit Size
3/4 in
Flute Length
37 in
Shank Diameter
13/32 in
Maximum Drilling Depth
37 in

Details

Item
Rotary Hammer Drill
Shank Type - Machining
SDS Plus
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide
Number of Cutter Heads
2
Number of Pieces
1
Impact Rated
No
Percussion Rated
No
For Tool Type
Rotary Hammer
Measurement System
Fractional Inch
Decimal Equivalent
0.75
Sub Brand
Bulldog
Primary Material Application
Concrete

Description

Rotary Hammer Drill, SDS Plus, 3/4 in, Carbide, 39 in Overall Length, Maximum Drilling Depth 37 in, Shank Diameter 25/64 in, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.