Zoro Homepage

2-Cutter Hammer Drill Bit 7/32" x 6.000"L, Round, PK25

  • Mfr # HCBG05B25T

  • Zoro # G6617396


product price: $70.97
/pk 25, $2.84/ea

Key Features

Shank Type - Machining
Straight
Overall Length
6 in
Drill Bit Size
7/32 in
Flute Length
2 in
Shank Diameter
7/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HCBG05B25T
Zoro #
G6617396
UPC #
000346313833
Country of Origin
China

Dimensions

Overall Length
6 in
Drill Bit Size
7/32 in
Flute Length
2 in
Shank Diameter
7/32 in
Maximum Drilling Depth
4 in

Details

Item
Round Hammer Drill
Shank Type - Machining
Straight
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide Tipped
Number of Pieces
1
Number of Cutter Heads
2
Impact Rated
No
Percussion Rated
Yes
Measurement System
Fractional Inch
For Tool Type
Hammer Drill
Decimal Equivalent
0.2187
Primary Material Application
Block, Brick, Masonry

Description

Round Hammer Drill, Straight, 7/32 in, Carbide Tipped, 6 in Overall Length, Maximum Drilling Depth 4 in, Shank Diameter 7/32 in, Bright (Uncoated), Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.