Zoro Homepage

2-Cutter Hammer Drill Bit 9/16" x 21"L, SDS Max

  • Mfr # HC5016

  • Zoro # G0334997


product price: $39.97
/ea

Key Features

Shank Type - Machining
SDS Max
Overall Length
21 in
Drill Bit Size
9/16 in
Flute Length
16 in
Shank Diameter
23/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HC5016
Zoro #
G0334997
UPC #
000346208061
Country of Origin
Germany

Dimensions

Overall Length
21 in
Drill Bit Size
9/16 in
Flute Length
16 in
Shank Diameter
23/32 in
Maximum Drilling Depth
16 in

Details

Item
Rotary Hammer Drill
Shank Type - Machining
SDS Max
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide
Impact Rated
No
Percussion Rated
No
Number of Pieces
1
Number of Cutter Heads
2
Sub Brand
Speed-X
Decimal Equivalent
0.5625
Measurement System
Fractional Inch
For Tool Type
Rotary Hammer
Primary Material Application
Concrete

Description

Rotary Hammer Drill, SDS Max, 9/16 in, Carbide, 21 in Overall Length, Maximum Drilling Depth 16 in, Shank Diameter 45/64 in, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.