Zoro Homepage

2-Cutter Hammer Drill Bit, Three-Flat Shank 3/4" x 6"L, Round

  • Mfr # LBH014

  • Zoro # G7801976


product price: $18.59
/ea

Key Features

Shank Type - Machining
Straight
Overall Length
6 in
Drill Bit Size
3/4 in
Flute Length
4 in
Shank Diameter
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LBH014
Zoro #
G7801976
UPC #
000346474800
Country of Origin
China

Dimensions

Overall Length
6 in
Drill Bit Size
3/4 in
Flute Length
4 in
Shank Diameter
3/8 in
Maximum Drilling Depth
4 in

Details

Item
Round Hammer Drill
Shank Type - Machining
Straight
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide Tipped
Impact Rated
No
Percussion Rated
Yes
Number of Cutter Heads
2
Primary Material Application
Cinder Block, Concrete
Measurement System
Fractional Inch
For Tool Type
Rotary Hammer
Decimal Equivalent
0.75

Description

Round Hammer Drill, Straight, 3/4 in, Carbide Tipped, 6 in Overall Length, Maximum Drilling Depth 4 in, Shank Diameter 3/8 in, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.