Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20pc. HSS 118 Degrees, 135 Degrees Drill Bit Set

  • Mfr # DDMS20

  • Zoro # G6556431


product price: $22.15
/ea

Key Features

Number of Pieces
20
Cutting Direction
Right Hand
Drill Bit Point Angle
118 Degrees , 135 Degrees
Drill Bit Material
Cobalt
Includes
(1) Combo Bit (P2R2) Insert Bit, (1) P1 2 in Power Bit, (1) P1 Insert Bit, (1) P2 (Reduced) Insert Bit, (1) P3 Insert Bit, (1) R1 Insert Bit, (1) R2 2 in Power Bit, (1) R2 Insert Bit, (1) R3 Insert Bit, (1) Standard Bit holder, (1) T20 2 in Power Bit, (1) T20 Insert Bit, (1) T25 2 in Power Bit, (1) T25 Insert Bit, (1) T30 Insert Bit, (2) P2 Insert Bit, 1/4 in Black Oxide Drill Bit, 1/8 in Black Oxide Drill Bit, 3/16 in Black Oxide Drill Bit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DDMS20
Zoro #
G6556431
UPC #
000346494839
Country of Origin
Viet Nam

Dimensions

Drill Bit Dimension Type
Fractional Inch
Drill Bit Size
1/8" to 1/4"
Drill Bit Sizes Included
P1, P2, P2 (reduced), P3, Combo Bit (P2R2), R1, R2, R3, T20, T25, T30, 2 Power Bits:P2, R2, T20, T25, Black Oxide Drill Bits:1/8, 3/16, 1/4, Standard Bit holder
Largest Drill Bit Size
1/4 in
Smallest Drill Bit Size
1/8 in

Details

Item
Hex Shank Drill Set
Number of Pieces
20
Cutting Direction
Right Hand
Drill Bit Point Angle
118 Degrees , 135 Degrees
Drill Bit Material
Cobalt
Includes
(1) Combo Bit (P2R2) Insert Bit, (1) P1 2 in Power Bit, (1) P1 Insert Bit, (1) P2 (Reduced) Insert Bit, (1) P3 Insert Bit, (1) R1 Insert Bit, (1) R2 2 in Power Bit, (1) R2 Insert Bit, (1) R3 Insert Bit, (1) Standard Bit holder, (1) T20 2 in Power Bit, (1) T20 Insert Bit, (1) T25 2 in Power Bit, (1) T25 Insert Bit, (1) T30 Insert Bit, (2) P2 Insert Bit, 1/4 in Black Oxide Drill Bit, 1/8 in Black Oxide Drill Bit, 3/16 in Black Oxide Drill Bit
Impact Rated
Yes
Features
Impact Tough Bit Design, Tilt-In/Tilt-Out Case Mechanism, Customized Storage Configuration, High-Visibility Bit Markings
Shank Shape
Hex
Drill Bit Grouping
Drill Bit Set
Standards
Not Rated
Measurement System
Fractional Inch
Drill Bit Case Type
Plastic
Drill Bit Point Type
Conventional Point
Material - Machining
High Speed Steel
Number of Drill Bits
20
Finish - Machining
Black Oxide
Shank Type - Machining
Hex
Impact Rating
Impact Rated
Flute Type
Spiral
Coolant Fed
Non-Coolant Through

Description

Hex Shank Drill Set, Number of Drill Bits 20, 118 Degrees , 135 Degrees Drill Bit Point Angle, Drill Bit Point Type Conventional Point, High Speed Steel, Black Oxide, Fractional Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.