21TPI BIM TShank Jigsaw Blade, PK3
Mfr # T121AF3
Zoro # G3579978
product price: $8.89
/pk 3, $2.96/eaKey Features
Material
Bi-Metal
Length
3-5/8"
Shank Type
T Shank
Teeth per Inch
21
For Use With Saw Type
Jig Saws
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T121AF3
Zoro #
G3579978
UPC #
000346430165
Country of Origin
Switzerland
Dimensions
Length
3-5/8"
Blade Length
3 5/8 in
Blade Thickness
0.05 in
Overall Thickness
0.05 in
Overall Length
3 5/8 in
Details
Item
Jigsaw Blade
Material
Bi-Metal
Shank Type
T Shank
Teeth per Inch
21
For Use With Saw Type
Jig Saws
Number of Cutting Edges
1
Primary Saw Application
Metal
Application
Metal
Number of Pieces
1
Materials Cut
Ferrous Metals, Non-Ferrous Metals
Primary Material Application
General Metal
Tip Material
Bi-Metal
Blade Shank Type
T Shank
Cutting Edge Style
Rigid for Straight Cuts
Metal Cutting Type
Thin Metal
Blade Material
High Speed Steel
Compatible Product Type
Jig Saw
For Workpiece Material
Ferrous Metals, Non-Ferrous Metals
Description
Jigsaw Blade, Blade Shank Type T Shank, Primary Material Application General Metal, Teeth per Inch 21, Blade Length 3 5/8 in, Cutting Edge Style Rigid for Straight Cuts, Metal Cutting Type Thin Metal, Blade Thickness 0.05 in, Materials Cut Ferrous Metals, Non-Ferrous Metals, Tip Material Bi-Metal, Blade Material High Speed Steel, For Use With Saw Type Jig Saws, Number of Pieces 1, Number of Cutting Edges 1, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.