Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2.3 HP Electronic Plunge-Base Router

  • Mfr # MRP23EVS

  • Zoro # G0330937


product price: $319.00
/ea
Free Shipping & Returns

Key Features

HP
2 3/10 hp
Voltage
120V AC
Amps
15 A
Speed Type
Variable
Switch
Trigger
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MRP23EVS
Zoro #
G0330937
UPC #
000346393019
Country of Origin
Mexico

Dimensions

Overall Depth (In.)
12 in
Base Size (In.)
6
Overall Height
13 in
Overall Width
13 1/4 in
Overall Depth
8 3/4 in
Plunge Depth Capacity
3 in
Shank Diameter
0.5 in
Collet Size
1/2 in
Base Width
6 in
Cord Length
10 ft
Base Diameter
6 11/16 in

Details

Item
Router
HP
2 3/10 hp
Voltage
120V AC
Amps
15 A
Speed Type
Variable
Switch
Trigger
Power Source
Corded
Corded/Cordless
Corded
Features
Cord Swivel, Led Lighting, Micro-Fine Depth Adjustment, Soft Start to Reduce Start-Up Torque
Handle
Side
Tool Weight (Lb.)
12.6
Corded/Banded
Corded
Cord
10 ft
Includes
1/2 in Self-Releasing Collet Chuck, 1/4 in Self-Releasing Collet Chuck, 16mm Shaft Wrench, 24mm Collet Nut Wrench, Plunge Base
No Load RPM
10,000 to 25,000
Standards
CSA Certified, UL Listed
Tool Weight
12.6 lb
Kit Contents
1/2 in Self-Releasing Collet Chuck, 1/4 in Self-Releasing Collet Chuck, 16mm Shaft Wrench, 24mm Collet Nut Wrench, Plunge Base
Handle Type
Standard Double Grip
Current
15 A
Minimum Speed
10,000 RPM
Start Type
Soft-Start
Horsepower
2.3 hp
Speed Setting
Variable
Base Type
Plunge
Router Class
Mid-Size
Product Type
Router
Maximum Speed
25,000 RPM
Number of Speed Settings
6
Number of Bases Included
1

Description

Router, Product Type Router, Power Source Corded, Base Type Plunge, Horsepower 2.3 hp, Current 15 A, Maximum Speed 25,000 RPM, Number of Speed Settings 6, Speed Setting Variable, Collet Size 1/2 in, Plunge Depth Capacity 3 in, Voltage 120V AC, Router Class Mid-Size, Handle Type Standard Double Grip, Start Type Soft-Start, Kit Contents 1/2 in Self-Releasing Collet Chuck, 1/4 in Self-Releasing Collet Chuck, 16mm Shaft Wrench, 24mm Collet Nut Wrench, Plunge Base, Tool Weight 12.6 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.