Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2.3 HP Router Combo Kit, Fixed/Plunge, 120V, 15Amp

  • Mfr # MRC23EVSK

  • Zoro # G3641845


product price: $372.99
/ea
Free Shipping & Returns

Key Features

HP
2 3/10 hp
Voltage
120V AC
Amps
15 A
Corded/Cordless
Corded
Corded/Banded
Corded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MRC23EVSK
Zoro #
G3641845
UPC #
000346391503
Country of Origin
Mexico

Dimensions

Tool Length (In.)
6 3/4 in
Base Size (In.)
Fixed 6 in/Plunge 6 11/16
Overall Height
9 3/4 in
Overall Depth
22 3/4 in
Overall Width
15 1/4 in
Collet Size
1/2 in
Shank Diameter
0.5 in
Plunge Depth Capacity
3 in
Base Width
6 in
Cord Length
10 ft
Base Diameter
6 in, 7 in

Details

Item
Router
HP
2 3/10 hp
Voltage
120V AC
Amps
15 A
Corded/Cordless
Corded
Corded/Banded
Corded
Speed Type
Variable
Tool Weight (Lb.)
25
No Load RPM
10,000 to 25,000
Switch
Trigger
Features
Afterlock Microfine Depth Adjustment, Constant-Response Circuitry, Cord Swivel, Depth Rod, Fixed Base With 3-Hole Pattern, LED Lighting, Precision Centering Design, Smooth Plunge Action, Soft Grip Handles, Soft-Start, Two-Stage Quick Clamp System, Versatile Fixed-Base Depth Adjustment
Power Source
Corded
Cord
10 ft
Includes
(3) Screws, 1/2 in Self-Releasing Collet Chuck, 1/4 in Self-Releasing Collet Chuck, 16mm Shaft Wrench, 24mm Collet Nut Wrench, Carrying Case, Fixed Base, Motor, Plunge base, T-Handle Hex Height Adjustment Wrench
Lock
Spring-Lock Plunge Lever
Tool Weight
12.6 lb
Current
15 A
Maximum Speed
25,000 RPM
Handle Type
Palm Grip
Start Type
Soft-Start
Speed Setting
Variable
Number of Bases Included
2
Product Type
Router
Minimum Speed
10,000 RPM
Horsepower
2.3 hp
Base Type
Fixed and Plunge
Kit Contents
(3) Screws, 1/2 in Self-Releasing Collet Chuck, 1/4 in Self-Releasing Collet Chuck, 16mm Shaft Wrench, 24mm Collet Nut Wrench, Carrying Case, Fixed Base, Motor, Plunge base, T-Handle Hex Height Adjustment Wrench
Router Class
Mid-Size
Number of Speed Settings
6

Description

Router, Product Type Router, Power Source Corded, Base Type Fixed and Plunge, Horsepower 2.3 hp, Current 15 A, Maximum Speed 25,000 RPM, Number of Speed Settings 6, Speed Setting Variable, Collet Size 1/2 in, Plunge Depth Capacity 3 in, Voltage 120V AC, Router Class Mid-Size, Handle Type Palm Grip, Start Type Soft-Start

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.