Zoro Homepage

24 pc. Screwdriver Bit Set

  • Mfr # SDMS24

  • Zoro # G3369340


product price: $20.15
/ea

Key Features

Shank Size
1/4 in
Overall Length
2 in
Impact Rated
Impact Rated
Material
Steel
Number of Pieces
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDMS24
Zoro #
G3369340
UPC #
000346493115
Country of Origin
Viet Nam

Dimensions

Shank Size
1/4 in
Overall Length
2 in
Bit Length
2 in
Hex Shank Size
1/4 in

Details

Item
Driver Bit Set
Impact Rated
Impact Rated
Material
Steel
Number of Pieces
24
Includes
(2) Square #1, (2) Square #2, (2) TORX(R) #20, (2) TORX(R) #25, (3) Phillips#2, (2) Phillips#2 2 in Power Bits, Combo Bit P2R2, (2) Phillips #1 Insert Bits, Phillips #2 Reduced, Phillips #3, Square #3, Standard Bit Holder, TORX(R) #15, TORX(R) #30
Fastening Tool Material
Steel
Application - Tools
Impact
No. of Pieces
24
Fastening Tool Item
Screwdriver Bit Set
Product Type
Driver Bit Set
For Tool Type
Impact

Description

Driver Bit Set, No. of Pieces 24, Hex Shank Size 1/4 in, Fastening Tool Material Steel, Impact Rated Impact Rated, Impact, Includes (2) Square #1, (2) Square #2, (2) TORX(R) #20, (2) TORX(R) #25, (3) Phillips#2, (2) Phillips#2 2 in Power Bits, Combo Bit P2R2, (2) Phillips #1 Insert Bits, Phillips #2 Reduced, Phillips #3, Square #3, Standard Bit Holder, TORX(R) #15, TORX(R) #30, Bit Length 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.