25) 1/2 in x 10 in x 12 in Carbide Rotary Hammer Drill Bits + (10) 1/4 in x 4 in x 6 in Drill Bits
Mfr # HCFC2084B25 + HCFC2041B10
Zoro # G4966955
product price:Â $303.99
/pk 25, $12.16/ea
Free Shipping & Returns
Key Features
Shank Type - Machining
SDS Plus
Overall Length
12 in
Drill Bit Size
1/2 in
Flute Length
10 in
Percussion Rated
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HCFC2084B25 + HCFC2041B10
Zoro #
G4966955
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
12 in
Drill Bit Size
1/2 in
Flute Length
10 in
Details
Item
Hammer Drill Bit
Shank Type - Machining
SDS Plus
Percussion Rated
Yes
Impact Rated
No
Number of Cutter Heads
1
Includes
(25) 1/2 in x 10 in x 12 in SDS-plus(R) Bulldog(TM) Xtreme Carbide Rotary Hammer Drill Bits, (10) 1/4 in x 4 in x 6 in SDS-plus(R) Bulldog(TM) Xtreme Carbide Rotary Hammer Drill Bits
Decimal Equivalent
0.5
For Tool Type
Hammer Drill
Description
Hammer Drill Bit, 1/2 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.