Shop BOSCH

2624708 18V Lithium-Ion Battery Charger - Pack of 2

  • Mfr # 2624708
  • Zoro # G204108691

product price: 
$
203.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2624708
Zoro #
G204108691
UPC #
346489064
Country of Origin
Malaysia

Description

Features
  • The Bosch Fast Charger gets the user power ready in a hurry
  • It can fully charge a spent 18V 6.0 Ah battery in 55 minutes and 18V 2.0 Ah SlimPack battery in 25 minutes
  • Cooling fan protects batteries from overheating while charging
  • Regulated dual-mode charge for cell protection - fast charge to 80 percent, remaining 20 percent is long-life mode
  • Features automatic shut-off
  • Pack of 2
Compatibility:
  • Bosch 18V Lithium-ion Batteries
Specifications
  • Battery Type: Lithium-Ion
  • Charge Time: 30 min
  • Country of Origin: Malaysia
  • Weight: 4.1lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.