Shop WILD BADGER POWER
See all product information
Create Account
Cordless 40 Volt 5.1A Rapid Charger
- Mfr # WB40V5.1AC
- Zoro # G308657460
product price:Â
$
78.59
/ea
Key Features
Voltage
40V
Length
8.27 in
Overall Height
7.09 in
Width
6.7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WB40V5.1AC
- Zoro #
- G308657460
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 8.27 in
- Overall Height
- 7.09 in
- Width
- 6.7 in
Details
- Voltage
- 40V
Description
The Wild Badger Power 40 Volt 5.1A Rapid Charger is designed to reduce wait time between use of your power tools. This charger recharges all Wild Badger Power 40 Volt batteries and can recharge 2.0Ah batteries in under 45 minutes getting you back to work quickly.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.