Zoro Homepage

3-1/4In 18TPI BIM T-Shk JSB, PK5

  • Mfr # T118EFS

  • Zoro # G3267209


product price: $13.89
/pk 5, $2.78/ea

Key Features

Material
Bi-Metal
Length
9/32"
Shank Type
T Shank
Teeth per Inch
18
Primary Saw Application
Specialty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T118EFS
Zoro #
G3267209
UPC #
000346381429
Country of Origin
Switzerland

Dimensions

Length
9/32"
Blade Length
3 1/4 in
Blade Thickness
0.05 in
Overall Thickness
0.05 in
Overall Length
3 1/4 in

Details

Item
Jigsaw Blade
Material
Bi-Metal
Shank Type
T Shank
Teeth per Inch
18
Primary Saw Application
Specialty
Application
Metalworking
Number of Pieces
1
Materials Cut
Stainless Steel
Tip Material
Bi-Metal
Primary Material Application
Stainless Steel
Cutting Edge Style
Rigid for Straight Cuts
Blade Shank Type
T Shank
Metal Cutting Type
Thick Metal, Thin Metal
Blade Material
High Speed Steel
For Workpiece Material
Stainless Steel

Description

Jigsaw Blade, Blade Shank Type T Shank, Primary Material Application Stainless Steel, Teeth per Inch 18, Blade Length 3 1/4 in, Cutting Edge Style Rigid for Straight Cuts, Metal Cutting Type Thick Metal, Thin Metal, Blade Thickness 0.05 in, Materials Cut Stainless Steel, Tip Material Bi-Metal, Blade Material High Speed Steel, Number of Pieces 1, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.