Zoro Homepage

3-1/8 HSS Std Mandrel Pilot Bit

  • Mfr # HSPB

  • Zoro # G3578867


product price: $5.59
/ea
Sold in multiples of 5 for $27.95

Key Features

Drill Bit Size
1/4 In.
Overall Length
3.125 inches
Material
High Speed Steel
Shank Type
Hex
Product Type
3-1/8 HSS Std Mandrel Pilot Bit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSPB
Zoro #
G3578867
UPC #
346397758
Country of Origin
China

Dimensions

Drill Bit Size
1/4 In.
Overall Length
3.125 inches

Details

Item
3-1/8 HSS Std Mandrel Pilot Bit
Material
High Speed Steel
Shank Type
Hex
Product Type
3-1/8 HSS Std Mandrel Pilot Bit

Description

3-1/8 HSS Std Mandrel Pilot Bit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.