Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3-5/8" 135 Deg. Jobber Length Drill Bit

  • Mfr # TI2140IM

  • Zoro # G4102686


product price: $6.89
/ea

Key Features

Overall Length
3 5/8 in
Drill Bit Point Angle
135 Degrees
Drill Bit Size
13/64 in
Number of Flutes
2
Shank Dia.
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TI2140IM
Zoro #
G4102686
UPC #
000346471458
Country of Origin
China

Dimensions

Overall Length
3 5/8 in
Drill Bit Size
13/64 in
Shank Dia.
1/4"
Drilling Depth
2-1/8"
Drill Bit Dimension Type
Fractional Inch
Size
13/64"
Depth:Dia. Ratio
10xD
Flute Length
2 1/8 in
Shank Hex Size
1/4 in
Maximum Drilling Depth
2 1/8 in

Details

Item
Hex Shank Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
TiN
Shank Type - Machining
Quick-Change Hex
Shank Shape
Hex
Decimal Equivalent
0.2031
Impact Rated
Yes
Features
135 Degrees Split Point
Standards
Not Rated
Measurement System
Fractional Inch
Impact Rating
Impact Rated
Flute Type
Spiral
Primary Material Application ISO Code
O
Drill Bit Point Type
Split Point
Primary Material Application
Steel
Coolant Fed
Non-Coolant Through
Spiral Direction
Right Hand
Series
Impact Tough
Helix Angle - Maximum
28 Degrees
Helix Angle - Minimum
28 Degrees

Description

Hex Shank Drill Bit, 13/64 in, Drill Bit Point Angle 135 Degrees , Drill Bit Point Type Split Point, High Speed Steel, TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.