Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3-7/8" Black Oxide 135 Deg. Jobber Length Drill Bit

  • Mfr # BL2142

  • Zoro # G4103045


product price: $2.29
/ea

Key Features

Overall Length
3 7/8 in
Drill Bit Point Angle
135 Degrees
Drill Bit Size
15/64 in
Number of Flutes
2
Shank Dia.
7/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BL2142
Zoro #
G4103045
UPC #
000346331356
Country of Origin
China

Dimensions

Overall Length
3 7/8 in
Drill Bit Size
15/64 in
Shank Dia.
7/32 in
Drill Bit Dimension Type
Fractional Inch
Flute Length
2 7/8 in
Shank Length
1 in
Depth:Dia. Ratio
12xD
Drill Length Class
Jobber-Length
Maximum Drilling Depth
2 7/8 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Black Oxide
Shank Type - Machining
Straight
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.2344
Standards
Not Rated
Coolant Fed
Non-Coolant Through
Primary Material Application
Aluminum, Brass, Bronze, Composite, Copper, Steel, Wood
Drill Bit Point Type
Split Point
Primary Material Application ISO Code
N, O, P
Spiral Direction
Right Hand
Measurement System
Fractional Inch
Flute Type
Spiral

Description

Jobber Length Drill Bit, Drill Bit Size 15/64 in, Drill Bit Point Angle 135 Degrees , High Speed Steel, Black Oxide, Decimal Equivalent 0.2344, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.