Zoro Homepage
This item is Discontinued.
Bosch 3 Wing Slotting Cutter Super, 1/8 Cutting Edge Length, 1/2 Cut Depth, C.T.,  85529M

3 Wing Slotting Cutter Super, 1/8 Cutting Edge Length, 1/2 Cut Depth, C.T., (Discontinued)

  • Mfr # 85529M
  • Zoro # G108641157
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85529M
Zoro #
G108641157
UPC #
346050653
Country of Origin
Israel

Dimensions

Bolt Size
1/8/2024

Details

Item
Wing Slotting
Material
High Speed Steel
Finish
Carbide

Description

BOSCH 3 Wing Slotting Cutter Super, 1/8 Cutting Edge Length, 1/2 Cut Depth, C.T., 85529M. Cuts slots for moldings, weather stripping, and other edge details. 3 wing cutter with 5/16 In. arbor hole. Carbide tips on steel body for long life. Use with arbor 92813C. 3 wing design for smooth cutting.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.