31/64In Black Oxide Jobber 3/8In Red
- Mfr # BL4158
- Zoro # G3675625
product price:Â
$
9.19
/ea
Sold in multiples of 6 for
$55.14
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Length
5.875 inches
Drill Bit Point Angle
135 Degrees
Drill Bit Size
#23
Shank Dia.
0.375 inches
Finish - Machining
Black Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BL4158
- Zoro #
- G3675625
- UPC #
- 346328929
- Country of Origin
- China
Dimensions
- Overall Length
- 5.875 inches
- Drill Bit Size
- #23
- Shank Dia.
- 0.375 inches
Details
- Item
- 31/64In Black Oxide Jobber 3/8In Red,PK6
- Drill Bit Point Angle
- 135 Degrees
- Finish - Machining
- Black Oxide
- Shank Type - Machining
- three flat shank
- Number of Pieces
- 6
- Drill Bit Grouping
- Drill Bit
- Measurement System
- Wire
Description
31/64In Black Oxide Jobber 3/8In Red,PK6, Drill Bit Size #23, Wire
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.