Zoro Homepage

3/16In Brad PtPrecision Drill Bit

  • Mfr # B14602

  • Zoro # G3576216


product price: $3.99
/ea
Sold in multiples of 3 for $11.97

Key Features

Bit Dia.
3/16"
Overall Length
3 1/2 in
Shank Size
3/16 in
Drill Style
Brad Point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B14602
Zoro #
G3576216
UPC #
346353808
Country of Origin
United States

Dimensions

Bit Dia.
3/16"
Overall Length
3 1/2 in
Shank Size
3/16 in

Details

Item
Wood Drilling Bit
Drill Style
Brad Point

Description

Wood Drilling Bit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.