3/16In x 4 1/2 Drill Bit 5 Pack, PK5
Mfr # TC5005
Zoro # G3249885
product price: $10.65
/pk 5, $2.13/eaSold in multiples of 5 for $53.25
Key Features
Drill Bit Size
3/16 In.
Overall Length
4.5 inches
Material
Carbide Tipped
Shank Type
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TC5005
Zoro #
G3249885
UPC #
346381542
Country of Origin
United States
Dimensions
Drill Bit Size
3/16 In.
Overall Length
4.5 inches
Details
Item
3/16In x 4 1/2 Drill Bit 5 Pack,PK5
Material
Carbide Tipped
Shank Type
Straight
Description
3/16In x 4 1/2 Drill Bit 5 Pack,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.